Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen 24015 9V Alkaline Battery - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Power By GoGreen 24015 9V Alkaline Battery - Pkg Qty 12

Item #: WBB1122462

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.50 each

Sold in packages of 12

Price: $18.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PerfPower GoGreen 9V Alkaline Battery

PerfPower 9V batteries are 100% Lead, Mercury, and Cadmium Free. The performance meets & exceeds major brands. Priced per battery, order in quantities of 12.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPerfPower
    • DESCRIPTIONBattery
    • VOLTAGE9
    • PACKAGE QUANTITY12
    • TYPEAlkaline
    • MANUFACTURERS PART NUMBER24015
    • BATTERY STYLE9V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed