Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power By GoGreen 24013 C Alkaline Battery  - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Power By GoGreen 24013 C Alkaline Battery - Pkg Qty 12

Item #: WBB1122459

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $10.68
$0.49 each

Sold in packages of 12

Clearance Price: $5.88

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PerfPower GoGreen C Alkaline Battery

PerfPower C batteries are 100% Lead, Mercury, and Cadmium Free. The performance meets & exceeds major brands. Priced per battery, order in packs of 12.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDPerfPower
    • DESCRIPTIONBattery
    • VOLTAGE1.5
    • BATTERY CHEMISTRYAlkaline
    • PACKAGE QUANTITY12
    • TYPEDisposable Battery
    • MANUFACTURERS PART NUMBER24013
    • BATTERY SIZEC
    • SERIESGo Green™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!