Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X

Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X

Item #: WBB2280559

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$355.00 up to 38% OFF

Price: $219.95

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X

The MILWAUKEE® M12™ Heated AXIS™ Jackets are designed to protect from cold and weather on the jobsite. Powered by M12™ REDLITHIUM™ Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE® heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous jackets and market competitors. AXIS™ Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and protects from wind and water. This kit comes with one heated jacket, M12™ battery and compact charger and power source. Up to 8 Hours of Run-Time on REDLITHIUM® CP2.0 Battery. (2) Outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Includes:
  • (1) M12™ Heated AXIS™ Jacket (203-20)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery Pack (48-11-2420)
  • (1) M12™ Compact Charger and Power Source (48-59-1201)




Product Specifications

  • BRANDMilwaukee®
  • VOLTAGE12
  • COLOR FINISHBlack
  • POWER SOURCECordless
  • SIZE2XL
  • TYPEHeated Jacket
  • MANUFACTURERS PART NUMBER203B-212X
  • WEATHER RESISTANTWind/Water Resistant
  • WASHINGWasher and Dryer Safe
  • INNER MATERIALBrushed Tricot
  • SERIESM12™
  • INSULATEDYes
  • HEATED GEAR WARRANTY1 Year
  • HEAT SETTINGS(3) Heat Settings: High, Medium, Low
  • HEAT ELEMENTSChest, Back, and Pockets
  • KITYes
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LAURA

    Date: December 11, 2019

    Great Heated Jacket
    Your review:
    The jacket is very nice, just what I was looking for. Customer Service was wonderful. I had to return the item due to a shipping error. It only took two days after I had returned the incorrect one before I received the correct one. Great company to deal with
  • Reviewer: Anonymous

    Date: November 25, 2019

    Something for everyone
    Your review:
    I�m a very hot natured guy and was skeptical about buying a heated jacket. I work in construction and this thing is awesome for the days where a heavy jacket is to much and you get laughed at for wearing short sleeves! Don�t hesitate about buying it. You�ll thank yourself later.
Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

Item #: B2280560

Not Yet Rated

Ships same day.

$199.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X

Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X

Item #: WBB2280559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X
    Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X
    Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X
    Milwaukee® 203B-212X M12™ Heated AXIS™ Jacket Kit - Black - 2X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant