Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

Item #: WBB2280560

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$355.00 up to 44% OFF

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

The MILWAUKEE® M12™ Heated AXIS™ Jackets are designed to protect from cold and weather on the jobsite. Powered by M12™ REDLITHIUM™ Battery Technology, these heated jacket kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment. This MILWAUKEE® heated jacket kit has a new Quick-Heat function that creates and distributes heat three times faster than our previous jackets and market competitors. AXIS™ Ripstop Polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and protects from wind and water. This kit comes with one heated jacket, M12™ battery and compact charger and power source. Up to 8 Hours of Run-Time on REDLITHIUM® CP2.0 Battery. (2) Outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket.

Includes:
  • (1) M12™ Heated AXIS™ Jacket (203-20)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery Pack (48-11-2420)
  • (1) M12™ Compact Charger and Power Source (48-59-1201)




Product Specifications

  • BRANDMilwaukee®
  • VOLTAGE12
  • COLOR FINISHBlack
  • POWER SOURCECordless
  • SIZEL
  • TYPEHeated Jacket
  • MANUFACTURERS PART NUMBER203B-21L
  • WEATHER RESISTANTWind/Water Resistant
  • WASHINGWasher and Dryer Safe
  • INNER MATERIALBrushed Tricot
  • SERIESM12™
  • INSULATEDYes
  • HEATED GEAR WARRANTY1 Year
  • HEAT SETTINGS(3) Heat Settings: High, Medium, Low
  • HEAT ELEMENTSChest, Back, and Pockets
  • KITYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 202B-21L M12™ Heated Toughshell™ Jacket Kit - Black - L

Item #: B2280563

Not Yet Rated

Out of stock, expected on or around 12/01/2020

$208.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L

Item #: WBB2280560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L
    Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L
    Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L
    Milwaukee® 203B-21L M12™ Heated AXIS™ Jacket Kit - Black - L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant