Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® XLC02ZW 18V Compact Vacuum Bare Tool

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Makita® XLC02ZW 18V Compact Vacuum Bare Tool

Item #: WBB1774913

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.00 Save up to 51%
Price: $ 79.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita® XLC02ZW 18V Compact Vacuum Bare Tool

Features:
  • Up to 15 minutes of continuous use from a single fully charged 18V Compact Lithium-Ion battery
  • Redesigned floor nozzle for improved maneuverability and debris collection
  • Strong suction power for fast and efficient cleaning
  • Bagless 2-stage cloth filtration system allows for easier cleaning and quicker debris disposal
  • Compact and ergonomic design at only 18-3/4" long
  • Weighs only 2.7 lbs. with battery (battery not included) for reduced operator fatigue
  • Increased storage capacity for longer time between waste disposal
  • Ergonomic soft grip handle provides increased comfort and control
  • Accepts Makita 18V LXT® Lithium-Ion battery for even longer run time
  • 3-year warranty on tool
Includes:
  • (1) Extension Attachment (451424-7)
  • (1) Floor Nozzle (122858-8)
  • (1) Crevice Nozzle (451240-7)
  • (1) Filter (451208-3)
  • (1) Cloth Filter (443060-3)

Product Specifications

    • BRANDMakita®
    • DESCRIPTIONVacuum
    • VOLTAGE18
    • BATTERY CHEMISTRYNot Included
    • WEIGHT LBS2.7
    • MFR LIMITED WARRANTY YEARS3
    • TYPECordless Vacuum
    • MANUFACTURERS PART NUMBERXLC02ZW
    • CAPACITY1.3 Pint
    • SHIPPING WEIGHT LBS7
    • SERIESLXT®
    • BATTERY COMPATIBILITY18V LXT® Li-Ion
    • OVERALL LENGTH18-3/4" 
    • CHARGER INCLUDEDNo
    • KITNo
    • # BATTERIES INCLUDED0
    • BATTERY INCLUDEDNo
    • WEIGHT2.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!