Take 15% off your entire order!

Offer applied at checkout

AJC® Acme 621 12V 8Ah Alarm Battery

AJC® Acme 621 12V 8Ah Alarm Battery

Item #: WBB2158468

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Universal Power 12 Volt 8 Ah (UB1280) 12V 8Ah Alarm Battery

AJC® Universal Power 12 Volt 8 Ah (UB1280) 12V 8Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery

AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Solex BD127 SB1270 12V 7Ah Alarm Battery

AJC® Solex BD127 SB1270 12V 7Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery

AJC® Lithonia ELB06042 6V 4.5Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery

AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Acme 621 12V 8Ah Alarm Battery

Features:

  • AJC® Brand replacement compatible with a Acme 621 Alarm Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS5.1
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER621
  • WIDTH INCHES2.6
  • AMPS8
  • HEIGHT INCHES3.7
  • DISTRIBUTOR PART NUMBERAJC-D8S-C-0-170879
  • REPLACEMENT FORAcme
  • TERMINALSF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Acme 621 UB1270 SLA 12V 7Ah Alarm Battery

Item #: B2158425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Acme 621 12V 8Ah Alarm Battery

AJC® Acme 621 12V 8Ah Alarm Battery

Item #: WBB2158468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant