
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Calrad 95-800 8 Zone 12V 7Ah Alarm Battery
Features:
Features:
- AJC® Brand replacement compatible with a Calrad 95-800 8 Zone Alarm Battery
- Voltage: 12V (12 Volts)
- Capacity: 7Ah (7000mAh)
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.6 inches
- Height: 3.7 inches
- Total Height with Terminals: 3.9 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS4.5
- LENGTH INCHES5.9
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBER95-800 8 Zone
- WIDTH INCHES2.6
- AMPS7
- HEIGHT INCHES3.7
- DISTRIBUTOR PART NUMBERAJC-D7S-V-0-177225
- REPLACEMENT FORCalrad
- TERMINALSF1
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Honeywell HP600ULACM8 12V 12Ah Alarm Battery
Item #: B2158710
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$36.95

AJC® Calrad 95-800 8 Zone 12V 7Ah Alarm Battery
$30.95
- Product Information
- Customer Review
- Product Q&A