Take 15% off your entire order!

Offer applied at checkout

AJC® Black & Decker CST1000 12V 9Ah Lawn and Garden Battery

AJC® Black & Decker CST1000 12V 9Ah Lawn and Garden Battery

Item #: WBB2158284

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Black and Decker CST1200 Cordless Trimmer 12V 3.4Ah Battery

AJC® Black and Decker CST1200 Cordless Trimmer 12V 3.4Ah Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Black and Decker CST1100 Type 2 9 Cordless Trimmer 12V 3.4Ah Battery

AJC® Black and Decker CST1100 Type 2 9 Cordless Trimmer 12V 3.4Ah Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery

AJC® Universal Power Group UB12180 12V 18Ah Lawn and Garden Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Ultracell UL7-12 12V 7.5Ah Lawn and Garden Battery

AJC® Ultracell UL7-12 12V 7.5Ah Lawn and Garden Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power Group UB12120ZH 12V 12Ah Lawn and Garden Battery

AJC® Universal Power Group UB12120ZH 12V 12Ah Lawn and Garden Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Black & Decker CST1000 12V 9Ah Lawn and Garden Battery

Features:

  • AJC® Brand replacement compatible with a Black & Decker CST1000 Lawn and Garden Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 9Ah (9000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS5.5
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERCST1000
  • WIDTH INCHES2.6
  • AMPS9
  • HEIGHT INCHES3.7
  • DISTRIBUTOR PART NUMBERAJC-D9S-V-0-177199
  • REPLACEMENT FORBlack & Decker
  • TERMINALSF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Black & Decker CST1000 12V 7Ah Lawn and Garden Battery

Item #: B2158421

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Black & Decker CST1000 12V 9Ah Lawn and Garden Battery

AJC® Black & Decker CST1000 12V 9Ah Lawn and Garden Battery

Item #: WBB2158284

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant