Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC®  Panasonic LC-R121R3P 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PANASONIC-LC-R121R3P
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782466
$19.00
AJC® Power Patrol SLA1005 Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1
12 V
1.3 A
F1
-
Power Patrol SLA1005 1.3Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
WBB3109777
$15.25
AJC® Toyo 6GFM65 Sealed Lead Acid Replacement Battery 75Ah, 12V, IT
12 V
75 A
IT
-
Toyo 6GFM65 75Ah 12V IT
Lead acid (non-spillable)
Ships Same Day
WBB3100903
$279.95
AJC®  Jasco RB640  Sealed Lead Acid - AGM - VRLA Battery
6 V
4.5 A
F1
1.7 lbs
JASCO-RB640
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782734
$17.50
AJC®  PowerSonic PS-121000UH 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
NB
65.1 lbs
POWER-SONIC-PS-121000UH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781523
$359.95
AJC®  MK 8A22NF 12V 55Ah Sealed Lead Acid Battery
12 V
55 A
NB
40.1 lbs
MK-8A22NF
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1783652
$239.95
AJC® SigmasTek SP12-35 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
12 V
35 A
NB
-
SigmasTek SP12-35 35Ah 12V NB
Lead acid (non-spillable)
Ships Same Day
WBB3109480
$139.95
AJC® Universal UB-12750-24B2 12V 75Ah Sealed Lead Acid Battery
12 V
75 A
-
49.1 lbs
UNIVERSAL POWER GROUP-UB-12750-24B2
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147355
$269.95
AJC®  Power Kingdom PS4.5-6  Sealed Lead Acid - AGM - VRLA Battery
6 V
4.5 A
F1
1.7 lbs
POWER KINGDOM-PS4.5-6
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781305
$16.75
AJC® Duracell SLAHR12-9FR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2
12 V
7 A
F2
-
Duracell SLAHR12-9FR 7Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3109615
$30.95
Showing 1-10 of 2245 results