Take 15% off your entire order!

Offer applied at checkout

AJC® National NB 12-18HR 12V 18Ah Sealed Lead Acid Battery

AJC® National NB 12-18HR 12V 18Ah Sealed Lead Acid Battery

Item #: WBB2147568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a National NB 12-18HR Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 18Ah (18000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.1 inches
  • Height: 6.6 inches
  • Total Height with Terminals: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS10.9
  • LENGTH INCHES7.1
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERNB 12-18HR
  • WIDTH INCHES3.1
  • AMPS18
  • HEIGHT INCHES6.6
  • DISTRIBUTOR PART NUMBERAJC-D18S-V-0-177894
  • REPLACEMENT FORNational
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® SigmasTek SP12-18HR SP 12-18HR 12V 18Ah Sealed Lead Acid Battery

Item #: B2147056

Not Yet Rated

Usually ships in 1 to 4 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® National NB 12-18HR 12V 18Ah Sealed Lead Acid Battery

AJC® National NB 12-18HR 12V 18Ah Sealed Lead Acid Battery

Item #: WBB2147568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant