Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC®  Panasonic LC-RA1212PG1 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
PANASONIC-LC-RA1212PG1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
T9FB1784284
$83.95
AJC®  Leoch DJW12-9  Sealed Lead Acid - AGM - VRLA Battery
12 V
9 A
F1
5.5 lbs
LEOCH-DJW12-9
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
T9FB1782868
$44.95
AJC® CSB EVX12340 EVX-12340 12V 35Ah Sealed Lead Acid Battery
12 V
35 A
NB
23.1 lbs
CSB-EVX12340 EVX-12340
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
T9FB2147633
$139.95
AJC® GS Portalac PE6V4.5F1 6V 4.5Ah Sealed Lead Acid Battery
6 V
4.5 A
F1
1.7 lbs
PE6V4.5F1-GS-Portalac-6V-4.5Ah-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
T9FB2148332
$14.00
AJC® Enersys NP12-12 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2
12 V
12 A
F2
-
Enersys NP12-12 12Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
T9FB3100691
$55.95
AJC® Leoch LP12-5.4 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1
12 V
5 A
F1
-
Leoch LP12-5.4 5Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
T9FB3101084
$25.95
AJC® Duracell Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
12 V
35 A
NB
-
Duracell 35Ah 12V NB
Lead acid (non-spillable)
Ships Same Day
T9FB3097743
$139.95
AJC® AJC GC12800 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
NB
65.1 lbs
GC12800-AJC-12V-100Ah-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
T9FB1780524
$309.95
AJC® SunStone Power SPT6-4.5 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1
6 V
5 A
F1
-
SunStone Power SPT6-4.5 5Ah 6V F1
Lead acid (non-spillable)
Ships Same Day
T9FB3109742
$14.25
AJC® SunStone Power SPT12-6 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1
12 V
7 A
F1
-
SunStone Power SPT12-6 7Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
T9FB3110068
$30.95
Showing 1-10 of 2245 results