Take 15% off your entire order!

Offer applied at checkout

AJC® Panasonic LC-R6V4MC2 6V 4.5Ah Sealed Lead Acid Battery

AJC® Panasonic LC-R6V4MC2 6V 4.5Ah Sealed Lead Acid Battery

Item #: WBB2149135

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a Panasonic LC-R6V4MC2 Sealed Lead Acid Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 4.5Ah (4500mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 2.8 inches
  • Width: 1.9 inches
  • Height: 4 inches
  • Total Height with Terminals: 4.1 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE6
  • WEIGHT LBS1.7
  • LENGTH INCHES2.8
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERLC-R6V4MC2
  • WIDTH INCHES1.9
  • AMPS4.5
  • HEIGHT INCHES4
  • DISTRIBUTOR PART NUMBERAJC-C4.5S-V-0-177979
  • REPLACEMENT FORPanasonic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Panasonic LC-R6V4ML2 6V 4.5Ah Sealed Lead Acid Battery

Item #: B2149136

Not Yet Rated

Usually ships in 1 to 4 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Panasonic LC-R6V4MC2 6V 4.5Ah Sealed Lead Acid Battery

AJC® Panasonic LC-R6V4MC2 6V 4.5Ah Sealed Lead Acid Battery

Item #: WBB2149135

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant