Take 15% off your entire order!

Offer applied at checkout

AJC® Panasonic LCR6V10BP2 6V 12Ah Sealed Lead Acid Battery

AJC® Panasonic LCR6V10BP2 6V 12Ah Sealed Lead Acid Battery

Item #: WBB2149133

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a Panasonic LCR6V10BP2 Sealed Lead Acid Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE6
  • WEIGHT LBS3.7
  • LENGTH INCHES5.9
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERLCR6V10BP2
  • WIDTH INCHES2
  • AMPS12
  • HEIGHT INCHES3.7
  • DISTRIBUTOR PART NUMBERAJC-C12S-J-0-172714
  • REPLACEMENT FORPanasonic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Panasonic LCR6V10ML2 6V 12Ah Sealed Lead Acid Battery

Item #: B2148991

Not Yet Rated

Usually ships in 1 to 4 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Panasonic LCR6V10BP2 6V 12Ah Sealed Lead Acid Battery

AJC® Panasonic LCR6V10BP2 6V 12Ah Sealed Lead Acid Battery

Item #: WBB2149133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant