Take 15% off your entire order!

Offer applied at checkout

AJC® PBQ 3.2-12 12V 3.2Ah Sealed Lead Acid Battery

AJC® PBQ 3.2-12 12V 3.2Ah Sealed Lead Acid Battery

Item #: WBB2149134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a PBQ Sealed Lead Acid Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 3.2Ah (3200mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.3 inches
  • Width: 2.6 inches
  • Height: 2.3 inches
  • Total Height with Terminals: 2.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS3.1
  • LENGTH INCHES5
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER3.2-12
  • WIDTH INCHES2
  • AMPS3.2
  • HEIGHT INCHES2
  • DISTRIBUTOR PART NUMBERAJC-D3.2S-A-1-164040
  • REPLACEMENT FORPBQ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AJC® Power-Core 100541 12V 3.2Ah Sealed Lead Acid Battery

Item #: B2149116

Not Yet Rated

Usually ships in 1 to 4 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® PBQ 3.2-12 12V 3.2Ah Sealed Lead Acid Battery

AJC® PBQ 3.2-12 12V 3.2Ah Sealed Lead Acid Battery

Item #: WBB2149134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant