discount codeFree shipping over 300

Applied at checkout

AJC® Power-Core 100575 12V 1.3Ah Sealed Lead Acid Battery

AJC® Power-Core 100575 12V 1.3Ah Sealed Lead Acid Battery

Item #: WBB2149104

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.75

Quantity

Popular item in this category

AJC® Power-Core 100575 12V 1.2Ah Sealed Lead Acid Battery

Usually ships in 1 to 4 days

Not Yet Rated

$7.50

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a Power-Core 100575 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 1.3Ah (1300mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 1.7 inches
  • Height: 2 inches
  • Total Height with Terminals: 2.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS0.9
  • LENGTH INCHES3.8
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER100575
  • WIDTH INCHES1.7
  • AMPS1.3
  • HEIGHT INCHES2
  • DISTRIBUTOR PART NUMBERAJC-D1.3S-A-0-170573
  • REPLACEMENT FORPower-Core
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Power-Core 100575 12V 1.3Ah Sealed Lead Acid Battery

AJC® Power-Core 100575 12V 1.3Ah Sealed Lead Acid Battery

Item #: WBB2149104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top