Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC® Sonnenschein A5061.2S 6V 1.3Ah Sealed Lead Acid Battery

AJC® Sonnenschein A5061.2S 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB2146644

Not Yet Rated

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a Sonnenschein A5061.2S Sealed Lead Acid Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 1.3Ah (1300mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 1 inches
  • Height: 2 inches
  • Total Height with Terminals: 2.2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE6
  • WEIGHT LBS0.8
  • LENGTH INCHES3.8
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERA5061.2S
  • WIDTH INCHES1
  • AMPS1.3
  • HEIGHT INCHES2
  • DISTRIBUTOR PART NUMBERAJC-C1.3S-C-0-171113
  • REPLACEMENT FORSonnenschein
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

Item #: B1783145

Not Yet Rated

Usually ships in 1 to 4 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Sonnenschein A5061.2S 6V 1.3Ah Sealed Lead Acid Battery

AJC® Sonnenschein A5061.2S 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB2146644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant