Take 15% off your entire order!

Offer applied at checkout

AJC® Sunnyway SW12280(II) 12V 26Ah Sealed Lead Acid Battery

AJC® Sunnyway SW12280(II) 12V 26Ah Sealed Lead Acid Battery

Item #: WBB2147143

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • AJC® Brand replacement compatible with a Sunnyway Sealed Lead Acid Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 26Ah (26000mAh)
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6.9 inches
  • Width: 6.5 inches
  • Height: 5 inches
  • Total Height with Terminals: 5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS18.7
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERSW12280(II)
  • WIDTH INCHES6
  • AMPS26
  • HEIGHT INCHES5
  • DISTRIBUTOR PART NUMBERAJC-D26S-J-0-162622
  • REPLACEMENT FORSunnyway
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Power Patrol SLA1152 12V 26Ah Sealed Lead Acid Battery

Item #: B2149112

Not Yet Rated

Usually ships in 1 to 4 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Sunnyway SW12280(II) 12V 26Ah Sealed Lead Acid Battery

AJC® Sunnyway SW12280(II) 12V 26Ah Sealed Lead Acid Battery

Item #: WBB2147143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant