Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Yuasa GM12AZ-4A-1 12V 12Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

See all 210 items in product family

AJC® Yuasa GM12AZ-4A-1 12V 12Ah Sealed Lead Acid Battery

Item #: WBB2148603

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.66
Product Information
Customer Review
Product Q&A
Features:

  • AJC® Brand replacement compatible with a Yuasa GM12AZ-4A-1 Sealed Lead Acid Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 12Ah (12000mAh)
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.9 inches
  • Height: 3.8 inches
  • Total Height with Terminals: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS7.3
    • LENGTH INCHES6
    • MFR LIMITED WARRANTY YEARS1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERGM12AZ-4A-1
    • HEIGHT INCHES3.8
    • AMPS12
    • WIDTH INCHES3.9
    • REPLACEMENT FORYuasa
    • DISTRIBUTOR PART NUMBERAJC-D12S-B-0-176756

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!