Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC® Yuasa NPH3.2-12 NPH 12V 3.2Ah Sealed Lead Acid Battery
12 V
3.2 A
-
3.1 lbs
YUASA-NPH3.2-12 NPH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148617
$27.95
AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery
12 V
18 A
-
10.9 lbs
POWER PATROL-SLA1116 SLA 1116
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2149053
$82.95
AJC® Fullriver HGL75-12A 12V 75Ah Sealed Lead Acid Battery
12 V
75 A
IT
49.1 lbs
FULLRIVER-HGL75-12A
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148249
$269.95
AJC® Leoch LPX12-5.4 Sealed Lead Acid Replacement Battery 5Ah, 12V, F1
12 V
5 A
F1
-
Leoch LPX12-5.4 5Ah 12V F1
Lead acid (non-spillable)
Ships Same Day
WBB3101254
$27.95
AJC® SigmasTek SP12-35 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
12 V
35 A
NB
-
SigmasTek SP12-35 35Ah 12V NB
Lead acid (non-spillable)
Ships Same Day
WBB3109480
$139.95
AJC® 12V 75Ah Sealed Lead Acid - AGM - VRLA Battery
12 V
75 A
NB
49.1 lbs
AJC BATTERY-12 VOLT 75AH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780562
$289.95
AJC® Duracell DURA6-5F Sealed Lead Acid Replacement Battery 5Ah, 6V, F1
6 V
5 A
F1
-
Duracell DURA6-5F 5Ah 6V F1
Lead acid (non-spillable)
Ships Same Day
WBB3100630
$14.50
AJC®  PBQ 1 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PBQ-1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1783606
$16.50
AJC® R&D 5384 12V 3.2Ah Sealed Lead Acid Battery
12 V
3.2 A
-
3.1 lbs
R&D-5384
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2146792
$24.25
AJC® Sealed Lead Acid - AGM - VRLA Battery 22Ah, 12V, NB
12 V
22 A
NB
-
AGM - VRLA 22Ah 12V NB
Lead acid (non-spillable)
Ships Same Day
WBB3097399
$83.95
Showing 1-10 of 2245 results