Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC® Toyo 6GFM65 Sealed Lead Acid Replacement Battery 75Ah, 12V, IT
12 V
75 A
IT
-
Toyo 6GFM65 75Ah 12V IT
Lead acid (non-spillable)
Ships Same Day
WBB3100903
$279.95
AJC® Interstate SLA1104 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
INTERSTATE-SLA1104
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148398
$63.95
AJC®  Interstate 12V 18Ah 12V 18Ah Sealed Lead Acid Battery
12 V
18 A
NB
10.9 lbs
12V-18Ah-Interstate-12V-18Ah-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1784040
$99.95
AJC® MK ES7-12-T2 12V 7Ah Sealed Lead Acid Battery
12 V
7 A
-
4.5 lbs
MK-ES7-12-T2
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147602
$35.95
AJC® Power Patrol SEC1075 12V 7Ah Sealed Lead Acid Battery
12 V
7 A
-
4.5 lbs
POWER PATROL-SEC1075
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148957
$37.95
AJC®  PowerSonic PS-121000UH 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
NB
65.1 lbs
POWER-SONIC-PS-121000UH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781523
$359.95
AJC®  PowerSonic PS-1270 12V 7Ah Sealed Lead Acid Battery
12 V
7 A
F1
4.5 lbs
PS-1270-PowerSonic-12V-7Ah-SLA
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1781515
$38.95
AJC® Fullriver HGL75-12A 12V 75Ah Sealed Lead Acid Battery
12 V
75 A
IT
49.1 lbs
FULLRIVER-HGL75-12A
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148249
$269.95
AJC®  PBQ 1 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PBQ-1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1783606
$16.50
AJC®  Panasonic LC-RA1212PG1 12V 12Ah Sealed Lead Acid Battery
12 V
12 A
F2
7.3 lbs
PANASONIC-LC-RA1212PG1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1784284
$83.95
Showing 1-10 of 2245 results