Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealed Lead Acid Batteries

Sealed Lead Acid (SLA) batteries are rechargeable energy storage devices characterized by their enclosed design, preventing the escape of electrolytes. They feature lead plates immersed in an electrolyte solution, sealed within a maintenance-free, leak-proof casing. SLA batteries are known for their reliability, durability, and versatility. They are available in various sizes and capacities, suitable for applications ranging from small electronic devices to large backup power systems.
2245 Results

AJC® Brand Sealed Lead Acid Batteries

AJC® Brand Sealed Lead Acid Batteries
AJC® brand sealed lead acid batteries are replacement batteries for amplifiers. Most models come ready to install, and there is no need to add acid or water ever. A range of voltages are available to meet varying needs. Lead acid batteries are ideal for any commercial or industrial applications.
CompareImageVoltageAmperageTerminalsWeightCompatible Part/Model NumberTypeModel #Price
AJC®  Leoch DJW12-26  Sealed Lead Acid - AGM - VRLA Battery
12 V
26 A
NB
18.7 lbs
LEOCH-DJW12-26
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1782981
$129.95
AJC®  FirstPower LFP1250  Sealed Lead Acid - AGM - VRLA Battery
12 V
55 A
NB
40.1 lbs
FIRSTPOWER-LFP1250
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1784053
$209.95
AJC® Leoch DJW6-5.0LH Sealed Lead Acid Replacement Battery 5Ah, 6V, F1
6 V
5 A
F1
-
Leoch DJW6-5.0LH 5Ah 6V F1
Lead acid (non-spillable)
Ships Same Day
WBB3101119
$18.00
AJC® 12V 9AH SEALED LEAD ACID - AGM - VRLA BATTERY
12 V
9 A
F1
5.5 lbs
AJC BATTERY-12 VOLT 9AH
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1780530
$47.95
AJC®  PBQ 1 12V 1.2Ah Sealed Lead Acid Battery
12 V
1.2 A
F1
0.9 lbs
PBQ-1
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB1783606
$16.50
AJC® Interstate ASLA1156 Sealed Lead Acid Replacement Battery 35Ah, 12V, NB
12 V
35 A
NB
-
Interstate ASLA1156 35Ah 12V NB
Lead acid (non-spillable)
Ships Same Day
WBB3109793
$129.95
AJC® Leoch LPC12-5.6 Sealed Lead Acid Replacement Battery 5Ah, 12V, F2
12 V
5 A
F2
-
Leoch LPC12-5.6 5Ah 12V F2
Lead acid (non-spillable)
Ships Same Day
WBB3101258
$24.00
AJC® Kobe HF712 12V 7Ah Sealed Lead Acid Battery
12 V
7 A
F1
4.5 lbs
KOBE-HF712
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2148793
$33.95
AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery
6 V
4.5 A
F1
1.7 lbs
LITHONIA-LIGHTING ELB06042
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147107
$14.50
AJC® Universal Power UB121100 (D5751) 12V 100Ah Sealed Lead Acid Battery
12 V
100 A
-
65.1 lbs
UNIVERSAL POWER GROUP-UB121100 (D5751)
Sealed Lead Acid (AGM) (VRLA)
Ships Same Day
WBB2147445
$325.95
Showing 1-10 of 2245 results