Take 15% off your entire order!

Offer applied at checkout

AJC®  Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

AJC® Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB1783145

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® B&B BP12-1.2 BP1.2-12 12V 1.3Ah Sealed Lead Acid Battery

AJC® B&B BP12-1.2 BP1.2-12 12V 1.3Ah Sealed Lead Acid Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a Panasonic 6V 1.3Ah Sealed Lead Acid Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 1.3Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 11 inches
    • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Panasonic.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE6
  • WEIGHT LBS0.8
  • LENGTH INCHES3.8
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBER6V 1.3Ah
  • WIDTH INCHES1
  • AMPS1.3
  • HEIGHT INCHES2
  • DISTRIBUTOR PART NUMBERAJC-C1.3S-C-0-154519
  • REPLACEMENT FORPanasonic
  • TERMINALSF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Panasonic LC-R6V4ML2 6V 4.5Ah Sealed Lead Acid Battery

Item #: B2149136

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

AJC® Panasonic 6V 1.3Ah 6V 1.3Ah Sealed Lead Acid Battery

Item #: WBB1783145

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant