discount codeFree shipping over 300

Applied at checkout

AJC® Pride Mobility Go-Go Folding S19 12V 14Ah Scooter Battery

AJC® Pride Mobility Go-Go Folding S19 12V 14Ah Scooter Battery

Item #: WBB2149594

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Customers Also Viewed

AJC® Pride Mobility Go-Go Folding S19 12V 14Ah Scooter Battery

Features:

  • AJC® Brand replacement compatible with a Pride Mobility Go-Go Folding S19 Scooter Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 14Ah (14000mAh)
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.9 inches
  • Height: 3.8 inches
  • Total Height with Terminals: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS8.8
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERGo-Go Folding S19
  • WIDTH INCHES3.9
  • AMPS14
  • HEIGHT INCHES3.8
  • DISTRIBUTOR PART NUMBERAJC-D14S-I-0-171945
  • REPLACEMENT FORPride Mobility
  • TERMINALSF2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Pride Mobility Go-Go Folding S19 12V 14Ah Scooter Battery

AJC® Pride Mobility Go-Go Folding S19 12V 14Ah Scooter Battery

Item #: WBB2149594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top