discount codeFree shipping over 300

Applied at checkout

AJC® Exkate Powerboards X-24 12V 8Ah Scooter Battery

AJC® Exkate Powerboards X-24 12V 8Ah Scooter Battery

Item #: WBB1795252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.99 up to 60% OFF

Price: $19.75

Quantity

Popular item in this category

AJC® Exkate Electric skateboard Powerboard x-24 12V 8Ah Scooter Battery

Usually ships in 1 to 4 days

Not Yet Rated

$19.75

Customers Also Viewed

AJC® Exkate Powerboards X-24 12V 8Ah Scooter Battery

Features:

    • AJC® Brand replacement compatible with a Exkate Powerboards X-24 Scooter Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 8Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Exkate.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS5.1
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERPowerboards X-24
  • WIDTH INCHES2.6
  • AMPS8
  • HEIGHT INCHES3.7
  • DISTRIBUTOR PART NUMBERAJC-D8S-M-4-121298
  • REPLACEMENT FORExkate
  • TERMINALSF1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Exkate Powerboards X-24 12V 8Ah Scooter Battery

AJC® Exkate Powerboards X-24 12V 8Ah Scooter Battery

Item #: WBB1795252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top