
Product Information
Customer Review
Product Q&A
AJC® Amsco 3080 RL Surgical Table Motor Battery 12V 24Ah Wheelchair Battery
Features:
Features:
- AJC® Brand replacement compatible with a Amsco 3080 RL Surgical Table Motor Battery Wheelchair Battery
- Voltage: 12 (12 Volts)
- Capacity: 24Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6.9 inches
- Width: 6.51 inches
- Height: 5 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Amsco.
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- LENGTH INCHES6.9
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBER3080 RL Surgical Table Motor Battery
- WIDTH INCHES6.5
- TERMINALSNB
- AMPS24
- FOR USE WITHAmsco
- HEIGHT INCHES5
Customer Review
Product Q & A
There are no questions for this product.

AJC® Amsco 3080 RL Surgical Table Motor Battery 12V 24Ah Wheelchair Battery
$90.95
- Product Information
- Customer Review
- Product Q&A