Take 15% off your entire order!

Offer applied at checkout

AJC® C.T.M. Homecare HS-120 12V 12Ah Wheelchair Battery

AJC® C.T.M. Homecare HS-120 12V 12Ah Wheelchair Battery

Item #: WBB1906299

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® C.T.M. Homecare HS-120 12V 12Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a C.T.M. Homecare HS-120 Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 12Ah
  • Terminals: F2
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 3.91 inches
  • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by C.T.M. Homecare.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERHS-120
  • WIDTH INCHES3.9
  • TERMINALSF2
  • AMPS12
  • FOR USE WITHC.T.M. Homecare
  • HEIGHT INCHES3.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® C.T.M. Homecare HS-120 12V 12Ah Wheelchair Battery

AJC® C.T.M. Homecare HS-120 12V 12Ah Wheelchair Battery

Item #: WBB1906299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant