Take 15% off your entire order!

Offer applied at checkout

AJC® Centennial CB27-AGM 12V 100Ah Wheelchair Battery

AJC® Centennial CB27-AGM 12V 100Ah Wheelchair Battery

Item #: WBB1907519

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $251.95

Save $12.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Centennial CB27-AGM 12V 100Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Centennial CB27-AGM Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 100Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 13 inches
  • Width: 6.81 inches
  • Height: 8.5 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Centennial.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • LENGTH INCHES13
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERCB27-AGM
  • WIDTH INCHES6.8
  • TERMINALSNB
  • AMPS100
  • FOR USE WITHCentennial
  • HEIGHT INCHES8.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Pillar Technology Heavy Duty GP27 AGM 12V 100Ah Wheelchair Battery

Item #: B2150259

Not Yet Rated

Free Shipping

Usually ships in 1 to 4 days

$253.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Centennial CB27-AGM 12V 100Ah Wheelchair Battery

AJC® Centennial CB27-AGM 12V 100Ah Wheelchair Battery

Item #: WBB1907519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant