
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Electric Mobility Rascal Auto Go 550 12V 18Ah Wheelchair Battery
Features:
Features:
- AJC® Brand replacement compatible with a Electric Mobility Rascal Auto Go 550 Wheelchair Battery
- Voltage: 12 (12 Volts)
- Capacity: 18Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.1 inches
- Width: 3.11 inches
- Height: 6.6 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Electric Mobility.
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- LENGTH INCHES7.1
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBERRascal Auto Go 550
- WIDTH INCHES3.1
- TERMINALSNB
- AMPS18
- FOR USE WITHElectric Mobility
- HEIGHT INCHES6.6
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Electric Mobility Rascal AutoGo 550 12V 17Ah Wheelchair Battery
Item #: B1910906
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 1 to 4 days
$53.95

AJC® Electric Mobility Rascal Auto Go 550 12V 18Ah Wheelchair Battery
$53.95
- Product Information
- Customer Review
- Product Q&A