Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC® MK ES1.2-6 Patriot (6V 1.3AH) 6V 1.3Ah Wheelchair Battery

AJC® MK ES1.2-6 Patriot (6V 1.3AH) 6V 1.3Ah Wheelchair Battery

Item #: WBB1908727

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

AJC® MK ES7-6 (6V 7.2AH) 6V 7Ah Wheelchair Battery

AJC® MK ES7-6 (6V 7.2AH) 6V 7Ah Wheelchair Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery

AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery

AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power UB12120 12 Volt 12 Ah Sealed AGM 12V 12Ah Battery

AJC® Universal Power UB12120 12 Volt 12 Ah Sealed AGM 12V 12Ah Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® Universal Power UB1280 12 Volt 8 Ah Sealed AGM 12V 8Ah Battery

AJC® Universal Power UB1280 12 Volt 8 Ah Sealed AGM 12V 8Ah Battery

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC® MK ES1.2-6 Patriot (6V 1.3AH) 6V 1.3Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a MK ES1.2-6 Patriot (6V 1.3AH) Wheelchair Battery
  • Voltage: 6 (6 Volts)
  • Capacity: 1.3Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 3.8 inches
  • Width: 11 inches
  • Height: 2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by MK.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE6
  • WEIGHT LBS0.8
  • LENGTH INCHES3.8
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERES1.2-6 Patriot (6V 1.3AH)
  • WIDTH INCHES1
  • TERMINALSF1
  • AMPS1.3
  • FOR USE WITHMK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® MK ES4-6 Patriot (6V 4.5AH) 6V 4.5Ah Wheelchair Battery

Item #: B1908340

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® MK ES1.2-6 Patriot (6V 1.3AH) 6V 1.3Ah Wheelchair Battery

AJC® MK ES1.2-6 Patriot (6V 1.3AH) 6V 1.3Ah Wheelchair Battery

Item #: WBB1908727

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant