Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® MK M17-12 SLD M Patriot (12V 18AH) 12V 18Ah Wheelchair Battery

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

AJC® MK M17-12 SLD M Patriot (12V 18AH) 12V 18Ah Wheelchair Battery

Item #: WBB1911310

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
AJC® MK M17-12 SLD M Patriot (12V 18AH) 12V 18Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a MK M17-12 SLD M Patriot (12V 18AH) Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 18Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.11 inches
  • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by MK.

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS10.9
    • LENGTH INCHES7.1
    • MFR LIMITED WARRANTY YEARS1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERM17-12 SLD M Patriot (12V 18AH)
    • AMPS18
    • TERMINALSNB
    • WIDTH INCHES3.1
    • FOR USE WITHMK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

35.175.182.106, 34.195.252.42:30