
Product Information
Customer Review
Product Q&A
AJC® Pace Saver Boss 6 12V 75Ah Wheelchair Battery
Features:
Features:
- AJC® Brand replacement compatible with a Pace Saver Boss 6 Wheelchair Battery
- Voltage: 12 (12 Volts)
- Capacity: 75Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 10.2 inches
- Width: 6.71 inches
- Height: 8.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Pace Saver.
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS49.1
- LENGTH INCHES10.2
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBERBoss 6
- WIDTH INCHES6.7
- TERMINALSNB
- AMPS75
- FOR USE WITHPace Saver
Customer Review
Product Q & A
There are no questions for this product.

AJC® Pace Saver Boss 6 12V 75Ah Wheelchair Battery
$198.95
- Product Information
- Customer Review
- Product Q&A