Take 15% off your entire order!

Offer applied at checkout

AJC® Panasonic LCR12V17CP 12V 18Ah Wheelchair Battery

AJC® Panasonic LCR12V17CP 12V 18Ah Wheelchair Battery

Item #: WBB1907542

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Panasonic LCR12V17CP 12V 18Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Panasonic LCR12V17CP Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 18Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 7.1 inches
  • Width: 3.11 inches
  • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Panasonic.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS10.9
  • LENGTH INCHES7.1
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERLCR12V17CP
  • WIDTH INCHES3.1
  • TERMINALSNB
  • AMPS18
  • FOR USE WITHPanasonic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Panasonic LCR12V17CP 12V 18Ah Wheelchair Battery

AJC® Panasonic LCR12V17CP 12V 18Ah Wheelchair Battery

Item #: WBB1907542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant