
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Pride BATLIQ1009 AGM 22-NF 12 Volt 55 Ah 12V 55Ah Wheelchair Battery
Features:
Features:
- AJC® Brand replacement compatible with a Pride BATLIQ1009 AGM 22-NF 12 Volt 55 Ah Wheelchair Battery
- Voltage: 12 (12 Volts)
- Capacity: 55Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 9 inches
- Width: 5.41 inches
- Height: 8.2 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Pride.
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS40.1
- LENGTH INCHES9
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBERBATLIQ1009 AGM 22-NF 12 Volt 55 Ah
- WIDTH INCHES5.4
- TERMINALSNB
- AMPS55
- FOR USE WITHPride
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Pride BATLIQ1018 AGM 22-NF 12 Volt 55 Ah 12V 55Ah Wheelchair Battery
Item #: B1908379
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$157.95

AJC® Pride BATLIQ1009 AGM 22-NF 12 Volt 55 Ah 12V 55Ah Wheelchair Battery
$157.95
- Product Information
- Customer Review
- Product Q&A