
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Pride Mobility SC4000 Celebrity 3 Wheel 12V 35Ah Wheelchair Battery
Features:
Features:
- AJC® Brand replacement compatible with a Pride Mobility SC4000 Celebrity 3 Wheel Wheelchair Battery
- Voltage: 12 (12 Volts)
- Capacity: 35Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.7 inches
- Width: 5.11 inches
- Height: 6.3 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Pride.
Product Specifications
- BRANDAJC® Battery
- VOLTAGE12
- WEIGHT LBS23.1
- LENGTH INCHES7.7
- MANUFACTURERS LIMITED WARRANTY YEARS1 Year
- PACKAGE QUANTITY1
- TYPESealed Lead Acid (AGM) (VRLA)
- MANUFACTURERS PART NUMBERMobility SC4000 Celebrity 3 Wheel
- WIDTH INCHES5.1
- TERMINALSNB
- AMPS35
- FOR USE WITHPride
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Pride Mobility SC4001 Celebrity X 3 Wheel 12V 35Ah Wheelchair Battery
Item #: B1909948
Not Yet Rated
Free Shipping
Usually ships in 1 to 4 days
$100.95

AJC® Pride Mobility SC4000 Celebrity 3 Wheel 12V 35Ah Wheelchair Battery
$100.95
- Product Information
- Customer Review
- Product Q&A