Take 15% off your entire order!

Offer applied at checkout

AJC® Quantum Q1121 12V 55Ah Wheelchair Battery

AJC® Quantum Q1121 12V 55Ah Wheelchair Battery

Item #: WBB1907352

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $160.95

Save $8.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Quantum Q1121 12V 55Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Quantum Q1121 Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 55Ah
  • Terminals: NB
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 9 inches
  • Width: 5.41 inches
  • Height: 8.2 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Quantum.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS40.1
  • LENGTH INCHES9
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERQ1121
  • WIDTH INCHES5.4
  • TERMINALSNB
  • AMPS55
  • FOR USE WITHQuantum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Quantum Q1121 12V 55Ah Wheelchair Battery

AJC® Quantum Q1121 12V 55Ah Wheelchair Battery

Item #: WBB1907352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant