Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Quickie Wheelchairs Freestyle B 12V 75Ah Wheelchair Battery

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

AJC® Quickie Wheelchairs Freestyle B 12V 75Ah Wheelchair Battery

Item #: WBB2150215

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 164.95
Product Information
Customer Review
Product Q&A
AJC® Quickie Wheelchairs Freestyle B 12V 75Ah Wheelchair Battery

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE12
    • WEIGHT LBS49.1
    • LENGTH INCHES10
    • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
    • PACKAGE QUANTITY1
    • TYPESealed Lead Acid (AGM) (VRLA)
    • MANUFACTURERS PART NUMBERFreestyle B
    • TERMINALSIT
    • HEIGHT INCHES8
    • AMPS75
    • WIDTH INCHES6
    • REPLACEMENT FORQuickie Wheelchairs
    • DISTRIBUTOR PART NUMBERAJC-D75S-U-0-161283

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!