Disposable Face Mask With Ear Loops - as low as $24.95 / box of 50Supplies Limited, ORDER NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

Item #: WBB1911947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

Features:

  • AJC® Brand replacement compatible with a Shoprider Hero Wheelchair Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 9Ah
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.61 inches
  • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Shoprider.

Product Specifications

  • BRANDAJC® Battery
  • VOLTAGE12
  • WEIGHT LBS5.5
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1 Year
  • PACKAGE QUANTITY1
  • TYPESealed Lead Acid (AGM) (VRLA)
  • MANUFACTURERS PART NUMBERHero
  • WIDTH INCHES2.6
  • TERMINALSF1
  • AMPS9
  • FOR USE WITHShoprider
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AJC® Shoprider Echo 12V 9Ah Wheelchair Battery

Item #: B1911946

Not Yet Rated

Usually ships in 1 to 4 days

$23.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

AJC® Shoprider Hero 12V 9Ah Wheelchair Battery

Item #: WBB1911947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant