Take 15% off your entire order!

Offer applied at checkout

DeWALT® DCB127 12V Li-Ion 12V MAX Battery 2Ah Compact

DeWALT® DCB127 12V Li-Ion 12V MAX Battery 2Ah Compact

Item #: WBB435125

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12V MAX* Lithium Ion Battery Pack, DCB120

Product Features:
  • Compact, light weight design
  • Quick 40 minute charge time
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Requires 12V MAX* compatible charger (DCB100)
Manufacturers Warranty:
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee

Product Specifications

  • BRANDDeWalt®
  • VOLTAGE12
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • MANUFACTURERS LIMITED WARRANTY YEARS3
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBERDCB120
  • SERIES12V MAX
  • BATTERY SIZECompact
  • BATTERY COMPATIBILITYAll 12V MAX* tools
  • FEATURESHigh performance battery pack
  • SHIPPING WEIGHT LBS0.50lbs
  • # BATTERIES INCLUDED1
  • CHARGER INCLUDEDNo
  • BATTERY AMP HOURS (Ah)2.0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Item #: B940240

Not Yet Rated

Ships same day.

$59.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DCB127 12V Li-Ion 12V MAX Battery 2Ah Compact

DeWALT® DCB127 12V Li-Ion 12V MAX Battery 2Ah Compact

Item #: WBB435125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant