Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC9071 12V NiCD XR Battery 2.4Ah Extended Capacity

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

DeWALT® DC9071 12V NiCD XR Battery 2.4Ah Extended Capacity

Item #: WBB251217

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.82 Save up to 15%
Price: $ 88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
High capacity XRP™ battery has 40% more run-time than standard batteries. Powers entire DEWALT® line of 12V tools allowing users to run multiple tools off of the same battery pack.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDeWALT®
    • VOLTAGE12
    • BATTERY CHEMISTRYNiCd (Nickel-Cadium)
    • MFR LIMITED WARRANTY YEARS3
    • PACKAGE QUANTITY1
    • TYPEPower Tool Battery
    • MANUFACTURERS PART NUMBERDC9071
    • BATTERY SIZEExtended Capacity
    • CHARGER INCLUDEDNo
    • SERIESXR™
    • # BATTERIES INCLUDED1
    • BATTERY AMP HOURS (Ah)2.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed