Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® 2607335717 18V NiCD BLUECORE Battery 2.4Ah
See all 47 items in product family

BOSCH® 2607335717 18V NiCD BLUECORE Battery 2.4Ah

Item #: WBB251206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $140.00 Save up to 29%
Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
18V 2.4A-h BLUECORE Battery

Bluecore™ battery provides long lasting durability. Fully compatible with all Bosch Cordless Tools. Innovative BLUECORE cooling rods placed between battery cells to absorb heat and protect battery from damage. Battery cells stay cooler during tool operation and charging. BLUECORE™ Batteries can charge in 30 minutes - Other batteries can take up to 3 hours to charge when hot. Voltage is 18. Amp hours are 2.4.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDBOSCH®
    • VOLTAGE18
    • BATTERY CHEMISTRYNiCd (Nickel-Cadium)
    • MFR LIMITED WARRANTY YEARS1
    • PACKAGE QUANTITY1
    • TYPEPower Tool Battery
    • MANUFACTURERS PART NUMBER2607335717
    • BATTERY SIZEStandard Capacity
    • CHARGER INCLUDEDNo
    • SERIESBLUECORE
    • # BATTERIES INCLUDED1
    • BATTERY AMP HOURS (Ah)2.4

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Battery

Your review: Great price for this type of battery. Easy website to find products and do business.

Pros: Would recommemd others to make purchases and use this website.

Cons: None as of this writing. Good job.....

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!