Take 15% off your entire order!

Offer applied at checkout

GreenWorks® 29482 G-MAX Lithium-Ion Charger, 40V

GreenWorks® 29482 G-MAX Lithium-Ion Charger, 40V

Item #: WBB1573633

(10)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GreenWorks® 29482 G-MAX Lithium-Ion Charger, 40V

GreenWorks® 29482 G-MAX 40V Li-Ion Charger

Product Specifications

  • BRANDGreenWorks®
  • DESCRIPTIONCharger
  • VOLTAGE40
  • BATTERY CHEMISTRYNot Included
  • CHARGE TIME60 Minutes
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery Charger
  • MANUFACTURERS PART NUMBER29482
  • SERIESG-MAX
  • BATTERY COMPATIBILITY40V Li-Ion
  • BATTERY SYSTEMG-MAX
  • # BATTERIES INCLUDED0
  • CHARGER INCLUDEDNo
  • BATTERY AMP HOURS (Ah)--
  • BATTERY INCLUDEDNo
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    3
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 16, 2020

    Short Charger Life
    Your review:
    I bought a charger/battery and weed eater set, and later an additional battery when I realized I would need one on the charger as I used the other. Both batteries, one being refurbished, and charger have worked for at least two years, but after moving last fall, my charger will not work. It flashes red like I have a defective battery even when no battery is installed. I don’t know if one of the batteries is bad and fried the charger, or what happened to it. But, I don’t want to be out 2 batteries and a weed eater, so it looks like I’ll have to buy another.
  • Reviewer: Anonymous

    Date: November 16, 2019

    Pain in the neck piece of garbage
    Your review:
    I've had two of these. You have to unplug and then plug it back in every time you want to charge something. The first one I had, I unplugged/plugged back in with a battery loaded and zzzzzt. It fried the charger. GreenWorks was good enough to send a replacement, but I still need to unplug/plug in to 'reset' the charger everytime I want to use it. It doesn't 'reset' all the time either; I'd say I have a 50% success rate. When I go to pull a battery off, I never know if it's going to be charged. I can literally get done mowing the lawn, 'reset' the charger by unplugging/plugging back in, pop the battery on the charger (make sure it's tight), and then a week or so later when I go to grab that battery to mow the lawn again, it's a toss up as to whether it will be charged or not. I've loved the ease and durability of every other one of my GreenWorks products (mower, blower, and trimmer); this charger has been a total pain in the neck.
  • Reviewer: Anonymous

    Date: May 13, 2019

    Battery issue resolved
    Your review:
    When I first bought the battery, the green light would come on showing fully charged, but the mowing time was quite poor. Instead of returning the mower to the store, I put the battery in the charger overnight. I am not sure if the battery fully discharges with green light showing, then red light comes back on, but it did finally charge. Checking the charge with the button on the battery is the surest way to see what is happening in the battery. No problems since then. The cutting time is not where I want it to be, but cutting completely dry grass. Overall, I am ok with purchase, but I need a second battery. I am assuming all 40V batteries are compatable with the charger I got with the mower.
  • Reviewer: Anonymous

    Date: May 05, 2019

    poor performance, short life.
    Your review:
    It takes all day to charge and lasts only two years.
  • Reviewer: Anonymous

    Date: April 13, 2019

    Work great
    Your review:
    My lawn mower does my small yard w one charge. Batteries easy to put on charger & lights tell you when it's full. My only problem is taking the battery out of mower, it's so tight not easy to pull out. I love my rechargable mower, very light easy to push, no noise ,gas or pulling cord. Buy one!
  • Reviewer: Anonymous

    Date: June 02, 2018

    Good unit
    Your review:
    Thought batteries were defective. Replaced charger and was able to charge both batteries without issues.
  • Reviewer: Anonymous

    Date: May 20, 2018

    Does not work
    Your review:
    Just bought a Greenworks mower, and this charger came with it. I plugged in the larger battery and came back two days later to mow. The battery lasted 19 minutes. I try the smaller battery. 7 minutes. I put the batteries in the charger. Both green lights on the charger activate, saying it has a full charge. Neither battery, however, has any charge, and apparently the charger won't charge them (since it thinks they are full). Very frustrated.
  • Reviewer: Anonymous

    Date: May 16, 2018

    Long charging period
    Your review:
    Some confusion about length of charge. But it works well.
  • Reviewer: Anonymous

    Date: April 20, 2018

    Works as intended so far
    Your review:
    Just purchased this as part of 24" hedge trimmer package. Only used once for initial charge with no issues. But first thing I noticed was the mounting keyhole slots on back are horizontal, not verticle. Which means you cannot use both holes to mount to a stud and you either make up mounting plate as I did, or use 1 woodscrew into stud and an anchor for other screw.
  • Reviewer: Anonymous

    Date: April 20, 2018

    Works as intended so far
    Your review:
    Just purchased this as part of 24" hedge trimmer package. Only used once for initial charge with no issues. But first thing I noticed was the mounting keyhole slots on back are horizontal, not verticle. Which means you cannot use both holes to mount to a stud and you either make up mounting plate as I did, or use 1 woodscrew into stud and an anchor for other screw.
Product Q & A

There are no questions for this product.

Popular item in this category

GreenWorks™ 29862 G-24 Lithium-Ion Battery Charger, 24V

Item #: B1573610

(4)

Usually ships in 3 to 6 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GreenWorks® 29482 G-MAX Lithium-Ion Charger, 40V

GreenWorks® 29482 G-MAX Lithium-Ion Charger, 40V

Item #: WBB1573633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant