Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-11-1811 18V Li-Ion M18 Battery 1.5Ah Compact 2Pk

Milwaukee® 48-11-1811 18V Li-Ion M18 Battery 1.5Ah Compact 2Pk

Item #: WBB1403470

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

    $54.95

  • Milwaukee® 48-59-1812 M18™ M12™ Multi-Voltage Charger

    $59.00

$203.00 up to 41% OFF

Price: $119.00

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-11-1811 M18 REDLITHIUM™ Compact Battery, 2-Pack

This Milwaukee 18V Lithium-Ion Battery works on the M18™ Cordless Tool System and has 1.5 Amp Hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. The M18™ Compact RED LITHIUM™ battery offers less weight and a reduced size than the M18™ XC High Capacity RED LITHIUM™ battery pack to reduce user fatigue. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.

Features:
  • 1.5 Amp hour - 27 Watt hour battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Milwaukee REDLINK™ Intelligence
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18™ cordless tools

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONCompact Battery
  • VOLTAGE18
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY2
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBER48-11-1811
  • SERIESM18™
  • LENGTH4"
  • BATTERY SIZECompact
  • BATTERY SYSTEMM18™
  • # BATTERIES INCLUDED2
  • CHARGER INCLUDEDNo
  • BATTERY AMP HOURS (Ah)1.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-1822 18V Li-Ion M18 Battery 3Ah Extended Capacity 2Pk

Item #: B864036

(1)

Ships same day.

$149.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-11-1811 18V Li-Ion M18 Battery 1.5Ah Compact 2Pk

Milwaukee® 48-11-1811 18V Li-Ion M18 Battery 1.5Ah Compact 2Pk

Item #: WBB1403470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-11-1811 18V Li-Ion M18 Battery 1.5Ah Compact 2Pk
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant