Take 15% off your entire order!

Offer applied at checkout

BOSCH® BAT414 12V Li-Ion 12V MAX Battery 1.3Ah

BOSCH® BAT414 12V Li-Ion 12V MAX Battery 1.3Ah

Item #: WBB885629

(15)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BOSCH BAT414, 12V Lithium-Ion Battery

Features
  • Maximum Run Time - Minimum 50% More Run Time (Compared to Bosch 1.3Ah)
  • Best in Class Size & Weight
  • Cold Weather Operation - Battery will work down to -4°F
  • Durable Housing - Survives 3 meter drop
  • 100% Compatibility - Works with all Bosch 12V tools

Product Specifications

  • BRANDBosch
  • DESCRIPTION12V Lithium-Ion Battery
  • VOLTAGE12
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • LENGTH INCHES2
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBERBAT414
  • WIDTH INCHES4.74
  • SERIES12V MAX
  • BATTERY SIZEStandard Capacity
  • HEIGHT INCHES7.17
  • # BATTERIES INCLUDED1
  • CHARGER INCLUDEDNo
  • BATTERY AMP HOURS (Ah)1.3
Customer Review

3.5

  • 5 Star

    3
  • 4 Star

    2
  • 3 Star

    5
  • 2 Star

    5
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 23, 2020

    Stopped Working
    Your review:
    i bought the ps31 powertool that came with 2 batteries less than 6 months ago. INITIALLY i was very pleased with a typically very high quality. One of the batteries failed. i left it in the charger for a few weeks. the light indicated it was charged. It was dead. Removing it from the charger and trying to recharging but still dead. i think a replacement is in order. PS Reoving and inserting is more difficult than i expected.
  • Reviewer: Anonymous

    Date: April 15, 2020

    I'm weak or something is wrong
    Your review:
    I'm having trouble getting the battery out, I thought I just wasn't strong enough however my boyfriend has the same problem
  • Reviewer: Anonymous

    Date: January 25, 2018

    I feel ripped off
    Your review:
    I bought two of these and they don’t run my radio or charge anything with the USB bhb120 Bosch If you could help me either tell me a way to make it or anything I would appreciate it cause there not all that cheap and I can’t even return them now
  • Reviewer: Anonymous

    Date: January 10, 2018

    Difficult to remove
    Your review:
    I have two BAT414 batteries. In both cases they are exceedingly difficult to remove from my Bosch hand tools. I have to pry with a screwdriver, push in on the two tabs and pull with all my strength. (Good thing I have six arms! :) ) Didn't have this problem with the 412's, but I am told that battery is no longer available
  • Reviewer: Anonymous

    Date: October 09, 2016

    Great Batteries, A quick fix for broken tabs
    Your review:
    The batteries have performed great, except I had the older style with broken tabs. I finally found a decent solution. I wrap them in "Self Adherent Cohesive Bandage Wrap". I just wrap them up like dressing a wound. I can reuse the wrap several times, because hey, it doesn't need to be sterile! You can order a roll or two for a few bucks on Amazon or a medical supplier.
  • Reviewer: Anonymous

    Date: September 07, 2014

    Breaking battery tabs-Oscillating tool
    Your review:
    Have had to replace 12 volt batteries-lock tabs break & battery falls out of slot . Have to hold in place or tape to use .
  • Reviewer: Anonymous

    Date: August 08, 2014

    Not a lot of power.
    Your review:
    I bought one of these last week because my five-year-old 412 batteries were losing their ability to hold a charge. Yes, it does charge quickly, but if the charge-level lights on my impact driver are any indication, this (presumably new battery is not any better than my old ones. I wish I could read the manufacturing date to see if it was sitting in a warehouse too long before being sold.
  • Reviewer: Anonymous

    Date: June 08, 2014

    nice if they stayed in tool
    Your review:
    bought 4 tools and 4 batteries the hooks on 3 of the batteries have broken now they just fall out of the tools
  • Reviewer: Anonymous

    Date: May 20, 2014

    PS30 Cordless Drill/Charger/Battery Kit
    Your review:
    I purchased the PS30 drill/charger/battery kit. Very happy with the drill and charger but the batteries were a different matter; both batteries (BATT 411) failed (would not accept a charge).I suspect the BATT 411 has been replaced by another model.
  • Reviewer: Anonymous

    Date: January 01, 2014

    Great charging time...but
    Your review:
    I bought this six weeks ago to use primarily for my heated jacket to wear in our New England Winter. It charges very quickly (about 30 minutes). The first few times that I charged it, I found it quite difficult to slot the battery into the charger and get it out, and it did take me quite a few times to loosen it up enough for the connection to be comfortable. It was also a disappointment in the time range for the battery. When used in my heated jacket, it last about an hour before being drained enough to stop supplying power. I thought that maybe it was too much for the jacket and instead tried the battery on my Bosch drill, but again it was good for only a couple of hours before being drained. I did recharge the battery 6 times after it had expired its charge but see no change in the length of time of service
Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-2401 12V Li-Ion M12™ Battery 1.5Ah Compact

Item #: B251249

(4)

Ships same day.

$49.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® BAT414 12V Li-Ion 12V MAX Battery 1.3Ah

BOSCH® BAT414 12V Li-Ion 12V MAX Battery 1.3Ah

Item #: WBB885629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant