discount codeFree shipping over 300

Applied at checkout

BOSCH® BC330, 1-Hour 12-Volt Lithium-Ion Battery Charger

BOSCH® BC330, 1-Hour 12-Volt Lithium-Ion Battery Charger

Item #: WBB885684

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Popular item in this category

BOSCH® BAT414 12V Li-Ion 12V MAX Battery 1.3Ah

Ships same day.

Not Yet Rated

$40.95

Customers Also Viewed

BOSCH BC330, 1-Hour 12-Volt Lithium-Ion Battery Charger

The Bosch BC330 12-Volt Max Lithium-Ion Standard Battery Charger is designed to quickly, safely and efficiently charge all Bosch 12-Volt Lithium-Ion batteries and tools. With Bosch exclusive engineering, this charger can charge or discharge without damaging the batteries or shortening their storage capacity or reducing its service life. Interrupting the charging procedure does not damage the battery. Get it today as an extra charger or as a replacement and always have the battery charged and the power you need on hand.

Features/Benefits
  • 1 Hour Charger
  • For use with all Bosch 12-Volt Lithium-Ion Batteries
  • Flashing Charger Light
  • No Memory Effect - Charge or Discharge Without Damaging Batteries


Product Specifications

  • BRANDBosch
  • DESCRIPTION1 Hour Charger for 12V Max
  • VOLTAGE12
  • BATTERY CHEMISTRYNot Included
  • CHARGE TIME60 Minutes
  • LENGTH INCHES6
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery Charger
  • MANUFACTURERS PART NUMBERBC330
  • SERIES12V MAX
  • BATTERY COMPATIBILITY12V MAX Li-Ion
  • # BATTERIES INCLUDED0
  • BATTERY AMP HOURS (Ah)--
  • CHARGER INCLUDEDYes
  • BATTERY INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® BC330, 1-Hour 12-Volt Lithium-Ion Battery Charger

BOSCH® BC330, 1-Hour 12-Volt Lithium-Ion Battery Charger

Item #: WBB885684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top