Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DW9057 7.2V NiCD -- Battery 1.3Ah Compact

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

DeWALT® DW9057 7.2V NiCD -- Battery 1.3Ah Compact

Item #: WBB1106859

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
DeWalt Compact Battery Pack, DW9057, 7.2V

Features

  • 10% Lighter than stnadard batteries
  • 15% Smaller than standard batteries
  • Powers the DEWALT® line of 7.2V tools allowing users to run multiple tools off of the same battery pack
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDeWALT®
    • DESCRIPTIONCompact Battery Pack
    • VOLTAGE7.2
    • BATTERY CHEMISTRYNiCd (Nickel-Cadium)
    • MFR LIMITED WARRANTY YEARS3
    • PACKAGE QUANTITY1
    • TYPEPower Tool Battery
    • MANUFACTURERS PART NUMBERDW9057
    • SHIPPING WEIGHT LBS0.8
    • SERIES--
    • BATTERY SIZECompact
    • CHARGER INCLUDEDNo
    • # BATTERIES INCLUDED1
    • BATTERY AMP HOURS (Ah)1.3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

flashlight/drill battery pack

Your review: My experience has been extremely positive ordering from Global. I was informed of the status of my order from the beginning until I received it. I didn't give a full 5 stars because it didn't fit perfectly on my Bkack and Decker flashlight but it works great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!