Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® DC9320 7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger
See all 27 items in product family

DeWALT® DC9320 7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger

Item #: WBB242697

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.14 Save up to 27%
Price: $ 115.95
Product Information
Customer Review
Product Q&A
7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger

  • Charges (2) DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
  • Charges the battery in 1 hour or less thus minimizing downtime
  • The DEWALT 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee

Product Specifications

    • BRANDDeWALT®
    • VOLTAGE7.2-18
    • BATTERY CHEMISTRYLi-Ion
    • CHARGE TIME60 Minutes
    • WEIGHT LBS3.0
    • PACKAGE QUANTITY1
    • TYPECharger
    • MANUFACTURERS PART NUMBERDC9320
    • SHIPPING WEIGHT LBS3.2
    • COMPATIBLE WITHAll 7.2-18 V NiCd/NiMH/Li-Ion batteries except Univolt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!