Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-11-2232 18V NiCD M12 Battery 2.4Ah 2Pk
See all 43 items in product family

Milwaukee® 48-11-2232 18V NiCD M12 Battery 2.4Ah 2Pk

Item #: WBB447825

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.00 Save up to 18%
Price: $ 177.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee 18 Volt Battery Value Pack 48-11-2232

The 18V NiCd 2.4Ah battery works with all 18V NiCd and V18 tools (excludes models 1108, 3108, 5364, and 6516).Milwaukee only uses the highest quality cells for their battery packs, which provide ultimate performance and long life. The new 2-pack saves money when compared to purchasing battery packs individually.

  • 2.4 amp hour capacity for longer run time

  • Easy to operate release latches

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTIONStandard Battery
    • VOLTAGE18
    • BATTERY CHEMISTRYNiCD
    • MANUFACTURER'S LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY2
    • TYPEBattery
    • MANUFACTURERS PART NUMBER48-11-2232
    • SERIESM12
    • AMP HOUR2.4
    • BATTERY STYLEStandard
    • BATTERY CAPACITY (Ah)2.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!