Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity

Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity

Item #: WB534524

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$331.00 up to 40% OFF

Price: $199.00

Save $9.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 48-11-1890 M18™ REDLITHIUM™ High Demand Battery Pack 9.0Ah

The M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18-Volt Lithium-Ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM HIGH DEMAND 9.0 battery is fully compatible with 100+ M18 tools.

Features:

REDLINK intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger

Best-in-class construction: offers long-lasting performance and durability

Fuel gauge on board: displays remaining run-time for less downtime on the job

All-weather performance: delivers fade free power in extreme jobsite conditions

Versatility: powers more than 100 Milwaukee M18 cordless power tools
Compatible with all M18 lithium-ion chargers

The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHigh Demand Battery
  • VOLTAGE18
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • LENGTH INCHES3.4
  • MANUFACTURERS LIMITED WARRANTY YEARS3
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBER48-11-1890
  • WIDTH INCHES3.060
  • SERIESM18™
  • BATTERY SIZEExtended Capacity
  • BATTERY SYSTEMM18™
  • # BATTERIES INCLUDED1
  • BATTERY AMP HOURS (Ah)9.0
  • CHARGER INCLUDEDNo
  • BATTERY INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity

Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity

Item #: WB534524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity
    Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity
    Milwaukee® High Demand Battery, M18™ 18V, 9.0Ah Extended Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant