Take 15% off your entire order!

Offer applied at checkout

+

Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger

Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger

Item #: WB535679

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Quickly charge your Briggs & Stratton lithium-ion batteries with this rapid charging system. Plugs into a standard wall outlet and features indicator lights to display charging diagnostics.

Features:
  • Plugs into 110V standard wall outlet
  • Wall mountable for space saving storage and versatility
  • Blue indicator lights to display charging diagnostics
  • Rapidly charges Briggs & Stratton 2.0Ah or 4.0Ah 82V Lithium ion batteries
  • 3 foot cord length provides length to reach outlets
  • 2-year limited consumer warranty

Product Specifications

  • BRANDSnapper
  • VOLTAGE82
  • BATTERY CHEMISTRYNot Included
  • CHARGE TIME30/60 Minutes
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery Charger
  • MANUFACTURERS PART NUMBER1760263
  • SERIESXD
  • BATTERY SIZEStandard Capacity
  • BATTERY SYSTEMXD
  • # BATTERIES INCLUDED0
  • CHARGER INCLUDEDYes
  • BATTERY AMP HOURS (Ah)--
  • BATTERY INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-2440 12V Li-Ion M12 Battery 4Ah Extended Capacity

Item #: B940241

(1)

Available on or around 01/31/2021

$89.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger

Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger

Item #: WB535679

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger
    Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger
    Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger
    Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger
    Snapper 1760263 XD 82V Lithium-Ion Rapid Battery Charger
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant