Milwaukee® 48-11-1830 18V Li-Ion V18 Battery 3Ah
See all 49 items in product family

Milwaukee® 48-11-1830 18V Li-Ion V18 Battery 3Ah

Item #: WBB251246

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $190.00 Save up to 32%
Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee's V18™ battery offers longer run-time and lighter weight than a standard 18V NiCd battery. Unique Li-ion chemistry and intelligent technology allows the V18 battery to deliver fade-free power until end of discharge. Also this battery has superior cold weather performance which can be used down to -4°F (-20°C). Not for use with tools 1108, 3108, 5364, and 6516.

Features:
  • Up to 50% longer run-time with no memory effect
  • Consistent "fade-free" power from the first cut to the last
  • Lightweight - 18V power with 14.4V NiCd Battery weight
  • Battery requires Li-ion/NiCd Charger 48-59-2818
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDMilwaukee®
    • DESCRIPTIONStandard Battery
    • VOLTAGE18
    • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
    • MFR LIMITED WARRANTY YEARS1
    • PACKAGE QUANTITY1
    • TYPEPower Tool Battery
    • MANUFACTURERS PART NUMBER48-11-1830
    • SERIESV18™
    • BATTERY SIZEStandard Capacity
    • CHARGER INCLUDEDNo
    • # BATTERIES INCLUDED1
    • BATTERY AMP HOURS (Ah)3.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!